Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Limiter, Class K, KDM, 600VAC

  • Mfr # KDM

  • Zoro # G5803594


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Max. Wire Size
500 kcmil
Cable Size
500 kcmil
Class
K
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDM
Zoro #
G5803594
UPC #
051712600040
Country of Origin
Mexico

Dimensions

Max. Wire Size
500 kcmil
Cable Size
500 kcmil
Length
8 13/16 in
Diameter
1 7/16 in
Fuse Size
8-13/16 in L x 1-7/16 in dia
Length (Straight Wireway)
8 13/16 in
Product Length/Depth
1.63 in
Product Height
9.25 in
Product Width
2.21 in
Overall Length
8 13/16 in
Overall Diameter
1 7/16 in

Details

Item
Cable Limiter
Voltage
600V AC
Class
K
Body Style
Bolt-On
Standards
UL Listed
Body Material
Melamine
Indicating / Nonindicating
Nonindicating
Voltage Rating
600VAC
Functionally Equal To
Littelfuse LFCL, Mersen/Ferraz Shawmut CP
Interrupt Rating
200kA at 600V AC
Rejection / Nonrejection
Nonrejection
Speed
Fast-Acting
Element
Single
Series
KDM
Connector Type
Tube-to-Offset Bolt
Equivalent Series
CP, KDM, LFCL
Fits Fuse Block Style
Non-Rejection
Equivalent Brand and Series
Bussmann KDM, Littelfuse LFCL, Mersen CP
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Type
Cable limiter
Product Weight
1.9 lb
Connection
Tubular end X offset bolted end
Interrupt rating
200 kAIC
Fuse Indicator
Non Indicating
Material Type
Cable: Copper
Interrupt Rating - AC
200 kA

Description

Cable Limiter, Cable Size 500 kcmil, Non-Indicating, KDM Series, 600 V AC, Not Applicable, Fast-Acting, K Class, Non-Rejection, Body Style Bolt-On, Connector Type Tube-to-Offset Bolt, Interrupt Rating 200kA at 600V AC, Fuse Size 8-13/16 in L x 1-7/16 in dia, Length 8 13/16 in, Diameter 1 7/16 in, Equivalent Brand and Series Bussmann KDM, Littelfuse LFCL, Mersen CP, Equivalent Series CP, KDM, LFCL, Body Material Melamine, Element Single, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.