Capacitor Fuse, KGJ Series, 100A, Fast-Acting, 600V AC, Cylindrical

  • Mfr # KGJ-100

  • Zoro # G3778087


product price: $184.99
/ea
Sold in multiples of 10 for $1,849.90
Free Shipping & Returns

Key Features

Series
KGJ
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGJ-100
Zoro #
G3778087
UPC #
051712650014
Country of Origin
Mexico

Dimensions

Diameter
1 in.
Length
3-13/16 in
Mounting Thread Size
1/2-13, 3/8-16
Length (Straight Wireway)
3 13/16 in
Thread Size
1/2-13, 3/8-16

Details

Item
Capacitor Fuse
Series
KGJ
Amps
100A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Material
Melamine
Equivalent Brand and Series
Bussmann KGJ, Mersen A60C
Equivalent Series
A60C, KGJ
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Mounting Style
Screw
Weight
0.48 lb
Standards
UL Recognized, Guide JFHR2, File E56412
Element
Single
Fuse Speed
Fast Acting
Voltage Rating
600VAC

Description

Capacitor Fuse, 100 A, 600V AC, Not Rated, Not Class Rated Class, KGJ Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 200kA at 600V AC, Fuse Size 3-13/16 in L x 1 in dia, Length 3 13/16 in, Diameter 1 in, Equivalent Brand and Series Bussmann KGJ, Mersen A60C, Equivalent Series A60C, KGJ, Body Material Melamine, Element Single, Mounting Style Screw, Mounting Thread Size 1/2-13, 3/8-16, Standards UL Recognized, Guide JFHR2, File E56412

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.