Shop EATON BUSSMANN
See all product information
Create Account
Cartridge Fuse, FRS-R Series, Time-Delay, 30A, 600V AC, 200kA at 600V AC, 20kA at 300V DC
Mfr # BP/FRS-R-30
Zoro # G108236902
product price:Â
$
15.25
/ea
Sold in multiples of 5 for $76.25
Key Features
Series
FRS-R
Amps
30 A
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP/FRS-R-30
- Zoro #
- G108236902
- UPC #
- 51712391290
- Country of Origin
- Mexico
Details
- Item
- Cartridge Fuse
- Series
- FRS-R
- Amps
- 30 A
- Speed
- Time-Delay
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Body Style
- Cylindrical
- Interrupt Rating
- 200kA at 600V AC, 20kA at 300V DC
- Brand
- EATON BUSSMANN
Description
30A, Type FRSR, Cartridge Fuse, Time Delay, Fusetron, 600V, Dimensions 5L x 81H, Carded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.