This item is Discontinued.

No Product Image Available

Cartridge Fuse, GLR Series, 15A, Fast-Acting, 300V AC (Discontinued)

  • Mfr # BK/GLR-15
  • Zoro # G805880033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/GLR-15
Zoro #
G805880033
UPC #
-
Country of Origin
Mexico

Details

Item
Cartridge Fuse
Series
GLR
Amps
15A
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
Fits Fuse Block Style
Non-Rejection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.