Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Class, Time-Delay, 9A, 600V AC, Non-Indicating

  • Mfr # FNQ-R-9

  • Zoro # G2639086


product price: $32.29
/ea

Key Features

Class
CC
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNQ-R-9
Zoro #
G2639086
UPC #
051712497084
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
13/32 in
Fuse Size (Lg x Dia)
1 1/2 in x 13/32 in
Length (Straight Wireway)
1 1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Class
CC
Series
FNQ-R
Speed
Time-Delay
Amps
9A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann FNQ-R, Littelfuse KLDR, Mersen ATQR
Equivalent Series
ATQR, FNQ-R, KLDR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG
Item
UL Class Fuse
Standards
CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Time Delay
Element
Dual
Fuse Holder Code
D/W
In Line Fuseholder
D/W
Rejection / Nonrejection
Rejection
Connection Type
Ferrule End x Ferrule End
Weight
0.15 lb
Interrupt Rating - AC
200 kA
Current
9 A

Description

Fuse, 9 A, 600 V AC, Not Applicable, Class CC, FNQ-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ-R, Littelfuse KLDR, Mersen ATQR, Equivalent Series ATQR, FNQ-R, KLDR, Compatible Fuse Block Series BCM, BMM, CCP2-X-X-CC, CCP2-X-X-M, CHCC, CHM, HEB, HEX, HEY, HEZ, Body Material Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.