Ceramic Fuse, 1.25A, 1.5kA at 250V AC, 5 PK
Mfr # S505-1.25-R
Zoro # G2872457
product price: $17.45
/pk 5, $3.49/eaKey Features
Series
S505
Speed
Time-Delay
Amps
1.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S505-1.25-R
Zoro #
G2872457
UPC #
051712643474
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Overall Diameter
5 mm
Overall Length
20 mm
Details
Series
S505
Speed
Time-Delay
Amps
1.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S505, Littelfuse 215, Mersen GSF
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Element
Single
Fuse Holder Code
E
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
BSI, CCC, CSA, IMQ, SEMKO, UL, VDE
Equivalent Series
215, GSF, S505
Interrupt Rating - AC
1.5 kA
Current
1.25 A
Description
Fuse, 1 1/4 A, 250 V AC, Not Applicable, S505 Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S505, Littelfuse 215, Mersen GSF, Equivalent Series 215, GSF, S505, Body Material Ceramic, Compatible Fuse Block Series HTB, Single Element, Standards BSI, CCC, CSA, IMQ, SEMKO, UL, VDE, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.