CAD
Shop EATON BUSSMANN
See all product information
Create Account
Ceramic Fuse, 15A, 10kA at 125V AC, 750A at 250V AC, 5 PK
- Mfr # MDA-15-R
- Zoro # G2856323
CAD Available
product price:Â
$
16.49
/pk of 5, $3.30/ea
Key Features
CAD Drawing
Series
MDA
Speed
Time-Delay
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 750A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDA-15-R
- Zoro #
- G2856323
- UPC #
- 051712645201
- Country of Origin
- China
- CAD Available
- Yes
- Series
- MDA
- Speed
- Time-Delay
- Amps
- 15 A
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 10kA at 125V AC, 750A at 250V AC
- Body Style
- Cylindrical
- Body Material
- Ceramic
- Equivalent Brand and Series
- Bussmann MDA, Littelfuse 326, Mersen GSA
- Compatible Fuse Block Series
- 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
- Fits Fuse Block Style
- Non-Rejection
- Item
- Ceramic Fuse
- Standards
- CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- Fuse Holder Code
- G
- Element
- Single
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Equivalent Series
- 326, GSA, MDA
- Weight
- 0.006 lb
- Current
- 15 A
Dimensions
- Diameter
- 1/4 in
- Length
- 1-1/4 in
- Overall Length
- 1 1/4 in
- Overall Diameter
- 1/4 in
- Wire Rope Length
- 1 1/4 in
Description
Fuse, 15 A, 250 V AC, Not Applicable, MDA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 750A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDA, Littelfuse 326, Mersen GSA, Equivalent Series 326, GSA, MDA, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.