Zoro Homepage

Ceramic Fuse, 20A, 550V AC, 80kA at 415V AC

  • Mfr # NSD20M36

  • Zoro # G3510836


product price: $15.19
/ea

Key Features

Series
NSD
Speed
Time-Delay
Amps
20A
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSD20M36
Zoro #
G3510836
UPC #
051712844482
Country of Origin
United Kingdom

Dimensions

Diameter
0.6875 in
Length
1.3125 in
Overall Diameter
0.6875 in
Overall Length
1.3125 in

Details

Series
NSD
Speed
Time-Delay
Amps
20A
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 415V AC
Body Style
Blade
Body Material
Ceramic
Item
Ceramic Fuse
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Element
Dual
Class
Not Rated
Weight
27.1 g
Interrupt Rating - AC
80 kA

Description

Low Voltage Fuse, NSD Series, Class Not Class Rated, Time-Delay, Body Style Blade, Interrupt Rating 80kA at 415V AC, Length 1.3125 in, Diameter 0.6875 in, Body Material Ceramic, Dual Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.