Ceramic Fuse, 250mA, 1.5kA at 250V AC, 5 PK

  • Mfr # GDA-250MA

  • Zoro # G2718737


product price: $21.69
/pk 5, $4.34/ea

Key Features

Series
GDA
Speed
Fast-Acting
Amps
250mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDA-250MA
Zoro #
G2718737
UPC #
051712431217
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Length (Straight Wireway)
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
GDA
Speed
Fast-Acting
Amps
250mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
CCC Approval File 2005010207155691, CE, CSA Certification File 53787, File 512433, IMQ File EB405, SEMKO File 413779, UL Guide JDYX2 File E19180, UR
Fuse Speed
Fast Acting
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
E
Equivalent Series
216, GDA, GSD, S501
Weight
0.005 lb
Interrupt Rating - AC
1.5 kA
Current
250 mA

Description

Fuse, 250 mA, 250 V AC, Not Applicable, GDA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series HTB, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.