Zoro Homepage

Ceramic Fuse, 25A, 415V AC, 80kA at 415V AC

  • Mfr # DEO125

  • Zoro # G3156785


product price: $80.69
/ea
Sold in multiples of 5 for $403.45
Free Shipping & Returns

Key Features

Series
DEO
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEO125
Zoro #
G3156785
UPC #
051712839624
Country of Origin
India

Dimensions

Diameter
24.5 mm
Length
110 mm
Length (Straight Wireway)
4.3125 in
Overall Length
4.3125 in
Overall Diameter
1.25 in

Details

Series
DEO
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 415V AC
Body Style
Bolt-On
Body Material
Ceramic
Item
Ceramic Fuse
Fuse Speed
Fast Acting
Element
Single
Standards
BS88 Part 1, CE, IEC 60269-1
Weight
144.4 g
Interrupt Rating - AC
80 kA

Description

Low Voltage Fuse, DEO Series, Class Not Class Rated, Fast-Acting, Body Style Bolt-On, Interrupt Rating 80kA at 415V AC, Length 4.3125 in, Diameter 1.25 in, Body Material Ceramic, Single Element, Standards BS88 Part 1, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.