Zoro Homepage

Ceramic Fuse, 40A, 415V AC, 80kA at 550V AC

  • Mfr # ESD40

  • Zoro # G3156706


product price: $29.85
/ea
Sold in multiples of 20 for $597.00

Key Features

Series
ESD
Speed
Fast-Acting
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD40
Zoro #
G3156706
UPC #
051712844598
Country of Origin
India

Dimensions

Diameter
0.6875 in
Length
67 mm
Length (Straight Wireway)
1.375 in
Overall Length
1.375 in
Overall Diameter
0.6875 in

Details

Series
ESD
Speed
Fast-Acting
Amps
40A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
Body Style
Blade
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Fuse Speed
Fast Acting
Standards
BS88 Part 1, CE, IEC 60269-1
Element
Single
Weight
30.5 g
Interrupt Rating - AC
80 kA

Description

Low Voltage Fuse, ESD Series, Class Not Class Rated, Fast-Acting, Body Style Blade, Interrupt Rating 80ka at 550V AC, Length 1.375 in, Diameter 0.6875 in, Body Material Ceramic, Single Element, Standards BS88 Part 1, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.