Ceramic Fuse, 40A, 500V AC, 80kA at 550V AC
Mfr # AAO32M40
Zoro # G3156819
product price: $25.19
/eaSold in multiples of 20 for $503.80
Key Features
Series
AAO
Speed
Time-Delay
Amps
40A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAO32M40
Zoro #
G3156819
UPC #
051712838443
Country of Origin
India
Dimensions
Diameter
0.875 in
Length
85 mm
Overall Length
85 mm
Overall Diameter
0.875 in
Details
Series
AAO
Speed
Time-Delay
Amps
40A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
Body Style
Bolt-On
Body Material
Ceramic
Item
Ceramic Fuse
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Weight
0.0112 lb
Class
Not Rated
Element
Dual
Interrupt Rating - AC
80 kA
Description
Low Voltage Fuse, AAO Series, Class Not Class Rated, Time-Delay, Body Style Bolt-On, Interrupt Rating 80kA at 550V AC, Length 85 mm, Diameter 0.875 in, Body Material Ceramic, Dual Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.