Zoro Homepage

Ceramic Fuse, 50A, 500V AC, 80kA at 550V AC

  • Mfr # BAO50

  • Zoro # G3510860


product price: $19.29
/ea

Key Features

Series
BAO
AC Voltage Rating
500V AC
Interrupt Rating
80kA at 550V AC
Body Style
Bolt-On
Diameter
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAO50
Zoro #
G3510860
UPC #
051712838559
Country of Origin
India

Dimensions

Diameter
21 mm
Length
87 mm
Length (Straight Wireway)
87 mm
Overall Length
87 mm
Overall Diameter
21 mm

Details

Series
BAO
Speed
Fast-Acting
Amps
50A
AC Voltage Rating
500V AC
Interrupt Rating
80kA at 550V AC
Body Style
Bolt-On
Body Material
Ceramic
Item
Ceramic Fuse
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Element
Single
Weight
53.2 g
Fuse Speed
Fast Acting
Interrupt Rating - AC
80 kA

Description

Medium Voltage Fuse, BAO Series, Class Not Class Rated, Fast-Acting, Body Style Bolt-On, Interrupt Rating 80kA at 550V AC, Length 87 mm, Diameter 21 mm, Body Material Ceramic, Single Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.