Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, 60A, 250V AC

  • Mfr # NO 263

  • Zoro # G608233142


product price: $18.75
/ea
Sold in multiples of 10 for $187.50

Key Features

Amps
60A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Diameter
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO 263
Zoro #
G608233142
UPC #
51712331005
Country of Origin
Mexico

Dimensions

Diameter
1.20 in
Length
2.10 in

Details

Amps
60A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse

Description

Pair Cartridge Fuse Reducer, Non Rejection, 60A To 30A, Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.