Zoro Homepage

Ceramic Fuse, 63A, 415V AC, 80kA at 550V AC

  • Mfr # ESD63

  • Zoro # G3156721


product price: $26.55
/ea
Sold in multiples of 20 for $531.00

Key Features

Series
ESD
Speed
Fast-Acting
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD63
Zoro #
G3156721
UPC #
051712839891
Country of Origin
India

Dimensions

Diameter
0.6875 in
Length
889.99 mm
Length (Straight Wireway)
1.375 in
Overall Length
1.375 in
Overall Diameter
0.6875 in

Details

Series
ESD
Speed
Fast-Acting
Amps
63A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
Body Style
Blade
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Element
Single
Standards
BS88 Part 1, CE, IEC 60269-1
Fuse Speed
Fast Acting
Weight
30.5 g
Interrupt Rating - AC
80 kA

Description

Low Voltage Fuse, ESD Series, Class Not Class Rated, Fast-Acting, Body Style Blade, Interrupt Rating 80ka at 550V AC, Length 1.375 in, Diameter 0.6875 in, Body Material Ceramic, Single Element, Standards BS88 Part 1, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.