Ceramic Fuse, 6A, 240V AC, 80kA at 240V AC
Mfr # STD6
Zoro # G3510790
product price: $10.15
/eaSold in multiples of 20 for $203.00
Key Features
Series
STD
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
240V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STD6
Zoro #
G3510790
UPC #
051712844642
Country of Origin
India
Dimensions
Diameter
1/2 in
Length
1.875 in
Length (Straight Wireway)
1.875 in
Overall Diameter
0.5 in
Overall Length
1.875 in
Details
Series
STD
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
240V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 240V AC
Body Style
Bolt-On
Body Material
Ceramic
Item
Ceramic Fuse
Element
Single
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Fuse Speed
Fast Acting
Weight
11.05 g
Interrupt Rating - AC
80 kA
Description
Low Voltage Fuse, STD Series, Class Not Class Rated, Fast-Acting, Body Style Bolt-On, Interrupt Rating 80kA at 240V AC, Length 1.875 in, Diameter 0.5 in, Body Material Ceramic, Single Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.