Ceramic Fuse, 800mA, 1.5kA at 250V AC, 5 PK

  • Mfr # S501-800-R

  • Zoro # G2529326


product price: $20.65
/pk 5, $4.13/ea

Key Features

Series
S501
Speed
Fast-Acting
Amps
800mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S501-800-R
Zoro #
G2529326
UPC #
051712648967
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Length (Straight Wireway)
20 mm
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
S501
Speed
Fast-Acting
Amps
800mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Fuse Speed
Fast Acting
Fuse Holder Code
E
Rejection / Nonrejection
Nonrejection
Standards
CE, CSA Certification, UL Guide JDYX2
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Equivalent Series
216, GDA, GSD, S501
Weight
0.005 lb
Interrupt Rating - AC
1.5 kA
Current
800 mA

Description

Fuse, 800 mA, 250 V AC, Not Applicable, S501 Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series HTB, Single Element, Standards CE, CSA Certification, UL Guide JDYX2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.