Zoro Homepage

Ceramic Fuse, 8A, 1.5kA at 250V AC, 5 PK

  • Mfr # S505-8-R

  • Zoro # G3385505


product price: $20.15
/pk 5, $4.03/ea

Key Features

Series
S505
Speed
Time-Delay
Amps
8A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S505-8-R
Zoro #
G3385505
UPC #
051712643580
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
S505
Speed
Time-Delay
Amps
8A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S505, Littelfuse 215, Mersen GSF
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
BSI, CSA, IMQ, SEMKO, UL, VDE
Element
Single
Fuse Holder Code
E
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
215, GSF, S505
Weight
0.005 lb
Interrupt Rating - AC
1.5 kA
Current
8 A

Description

Fuse, 8 A, 250 V AC, Not Applicable, S505 Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S505, Littelfuse 215, Mersen GSF, Equivalent Series 215, GSF, S505, Body Material Ceramic, Compatible Fuse Block Series HTB, Single Element, Standards BSI, CSA, IMQ, SEMKO, UL, VDE, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.