Ceramic Fuse, AAO Series, Fast-Acting, 20A, 550V AC, 80kA at 550V AC

  • Mfr # AAO20

  • Zoro # G3020547


product price:  $17.65
/ea
Sold in multiples of 20 for $353.00

Key Features

Series
AAO
Speed
Fast-Acting
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAO20
Zoro #
G3020547
UPC #
051712838412
Country of Origin
India

Dimensions

Diameter
14.5 mm
Length
85 mm
Length (Straight Wireway)
85 mm
Overall Length
85 mm
Overall Diameter
14.5 mm

Details

Series
AAO
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann AAO
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Rejection / Nonrejection
Nonrejection
Equivalent Series
AAO
Element
Single
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Weight
20.1 g
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Interrupt Rating - AC
80 kA
IEC Operating Fuse Class
gG
Current
20 A

Description

Fuse, 20 A, Non-Indicating, AA0 Series, 550 V AC, Not Applicable, Class Not Class Rated, Fast-Acting, Non-Rejection, Body Style Bolt-On, Interrupt Rating 80kA at 550V AC, Fuse Size 85mm L x 14.5mm dia, Length 85 mm, Width Not Applicable, Depth Not Applicable, Diameter 14.5 mm, Equivalent Brand and Series Bussmann AAO, Equivalent Series AAO, Body Material Ceramic, Single Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.