Ceramic Fuse, AAO Series, Fast-Acting, 2A, 550V AC, 80kA at 550V AC

  • Mfr # AAO2

  • Zoro # G3020486


product price: $16.75
/ea
Sold in multiples of 20 for $335.00

Key Features

Series
AAO
Speed
Fast-Acting
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAO2
Zoro #
G3020486
UPC #
051712838405
Country of Origin
India

Dimensions

Diameter
14.5 mm
Length
85 mm
Length (Straight Wireway)
85 mm
Overall Diameter
14 mm
Bolt Hole Diameter
8 mm
Overall Length
85 mm

Details

Series
AAO
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann AAO
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Rejection / Nonrejection
Nonrejection
Weight
0.0046 lb
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Element
Single
Equivalent Series
AAO
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Interrupt Rating - AC
80 kA
Current
2 A
IEC Operating Fuse Class
gG
Bolt Hole Center-to-Center Distance
73 mm

Description

Fuse, 2 A, Non-Indicating, AA0 Series, 550 V AC, Not Rated, Class Not Class Rated, Fast-Acting, Non-Rejection, Body Style Bolt-On, Interrupt Rating 80kA at 550V AC, Fuse Size 85mm L x 14.5mm dia, Length 85 mm, Width Not Applicable, Depth Not Applicable, Diameter 14.5 mm, Equivalent Brand and Series Bussmann AAO, Equivalent Series AAO, Body Material Ceramic, Single Element, Standards BS88, CE, IEC 60269-2, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.