Zoro Homepage
This item is Discontinued.
No Product Image Available

Ceramic Fuse, ABC Series, Fast-Acting, 500mA, 250V AC, Non-Indicating (Discontinued)

  • Mfr # ABC-1/2
  • Zoro # G405879703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC-1/2
Zoro #
G405879703
UPC #
51712700207
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1/4 in

Details

Series
ABC
Speed
Fast-Acting
Amps
500mA
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Weight
0.007 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.