Ceramic Fuse, CEO Series, Fast-Acting, 40A, 550V AC, 80kA at 550V AC

  • Mfr # CEO40

  • Zoro # G3019445


product price:  $52.89
/ea

Key Features

Series
CEO
Speed
Fast-Acting
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEO40
Zoro #
G3019445
UPC #
051712839464
Country of Origin
India

Dimensions

Diameter
24.5 mm
Length
110 mm
Length (Straight Wireway)
110 mm
Overall Diameter
24.5 mm
Overall Length
110 mm

Details

Series
CEO
Speed
Fast-Acting
Amps
40A
AC Voltage Rating
550V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 550V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann CEO
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Element
Single
Standards
BS88 & IEC Part 1, CE, IEC 60269-1
Equivalent Series
CEO
Weight
77.6 g
IEC Operating Fuse Class
gG
Current
40 A
Interrupt Rating - AC
80 kA

Description

Fuse, 40 A, Non-Indicating, CEO Series, 550 V AC, Not Applicable, Class Not Class Rated, Fast-Acting, Non-Rejection, Body Style Bolt-On, Interrupt Rating 80kA at 550V AC, Fuse Size 110mm L x 24.5mm dia, Length 110 mm, Width Not Applicable, Depth Not Applicable, Diameter 24.5 mm, Equivalent Brand and Series Bussmann CEO, Equivalent Series CEO, Body Material Ceramic, Single Element, Standards BS88 & IEC Part 1, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.