Ceramic Fuse, CEO Series, Time-Delay, 160A, 415V AC, 80kA at 415V AC

  • Mfr # CEO100M160

  • Zoro # G3019871


product price: $76.69
/ea
Sold in multiples of 10 for $766.90
Free Shipping & Returns

Key Features

Series
CEO
Speed
Time-Delay
Amps
160A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEO100M160
Zoro #
G3019871
UPC #
051712839433
Country of Origin
Hungary

Dimensions

Diameter
26.8 mm
Length
110 mm
Overall Length
110 mm
Overall Diameter
26.8 mm

Details

Series
CEO
Speed
Time-Delay
Amps
160A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 415V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann CEO
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
BS88 & IEC Part 1, CE, IEC 60269-1
Class
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Dual
Equivalent Series
CEO
Weight
102.5 g
Interrupt Rating - AC
80 kA
IEC Operating Fuse Class
gM
Current
160 A

Description

Fuse, 160 A, Non-Indicating, CEO Series, 415 V AC, Not Applicable, Class Not Class Rated, Time-Delay, Non-Rejection, Body Style Bolt-On, Interrupt Rating 80kA at 415V AC, Fuse Size 110mm L x 26.8mm dia, Length 110 mm, Width Not Applicable, Depth Not Applicable, Diameter 26.8 mm, Equivalent Brand and Series Bussmann CEO, Equivalent Series CEO, Body Material Ceramic, Dual Element, Standards BS88 & IEC Part 1, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.