Ceramic Fuse, CIF06 Series, Time-Delay, 6A, 600V AC, 200kA at 250V DC, 200kA at 600V AC

  • Mfr # 6CIF06

  • Zoro # G2599685


product price:  $17.95
/ea

Key Features

Series
CIF06
Speed
Time-Delay
Amps
6A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6CIF06
Zoro #
G2599685
UPC #
051712550987
Country of Origin
Hungary

Dimensions

Diameter
14 mm
Length
60 mm
Overall Diameter
14 mm
Overall Length
60 mm

Details

Series
CIF06
Speed
Time-Delay
Amps
6A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V DC, 200kA at 600V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann CIF06
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Element
Dual
Class
Not Rated
Standards
CE, CSA C22.2, No. 106-M92
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
CIF06
Weight
0.034 lb
Current
6 A
Interrupt Rating - DC
200 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 6 A, Non-Indicating, CIF0 Series, 600 V AC, 250 V DC, Class Not Class Rated, Time-Delay, Non-Rejection, Body Style Bolt-On, Interrupt Rating 200kA at 250V DC, 200kA at 600V AC, Fuse Size 60mm L x 14mm dia, Length 60 mm, Width Not Applicable, Depth Not Applicable, Diameter 14 mm, Equivalent Brand and Series Bussmann CIF06, Equivalent Series CIF06, Body Material Ceramic, Dual Element, Standards CE, CSA C22.2, No. 106-M92

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.