Ceramic Fuse, CIF21 Series, Time-Delay, 15A, 600V AC, 200kA at 250V DC, 200kA at 600V AC

  • Mfr # 15CIF21

  • Zoro # G9539031


product price:  $28.19
/ea

Key Features

Series
CIF21
Speed
Time-Delay
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V DC, 200kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15CIF21
Zoro #
G9539031
UPC #
051712550871
Country of Origin
Hungary

Dimensions

Diameter
14 mm
Length
55 mm
Overall Diameter
14 mm
Overall Length
55 mm

Details

Series
CIF21
Speed
Time-Delay
Amps
15A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V DC, 200kA at 600V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann CIF21
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Standards
CE, CSA C22.2, No. 106-M92
Element
Dual
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Class
Not Rated
Equivalent Series
CIF21
Weight
0.03 lb
Interrupt Rating - DC
200 kA
Current
15 A
Interrupt Rating - AC
200 kA

Description

Fuse, 15 A, Non-Indicating, CIF21 Series, 600 V AC, 250 V DC, Class Not Class Rated, Time-Delay, Non-Rejection, Body Style Bolt-On, Interrupt Rating 200kA at 250V DC, 200kA at 600V AC, Fuse Size 55mm L x 14mm dia, Length 55 mm, Width Not Applicable, Depth Not Applicable, Diameter 14 mm, Equivalent Brand and Series Bussmann CIF21, Equivalent Series CIF21, Body Material Ceramic, Dual Element, Standards CE, CSA C22.2, No. 106-M92

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.