Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, Fast-Acting, 16A, 500V AC, 50kA at 500V AC

  • Mfr # 16D27Q

  • Zoro # G3020571


product price: $7.25
/ea

Key Features

Series
D27
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D27Q
Zoro #
G3020571
UPC #
051712831710
Country of Origin
United Kingdom

Dimensions

Diameter
27/32 in
Length
2 in
Class D Fuse Size
DII
Cap Diameter
5/16"
Length (Straight Wireway)
2 in
Overall Diameter
0.8438 in
Overall Length
2 in

Details

Series
D27
Speed
Fast-Acting
Amps
16A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann D27, Siemens 5SB2
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Rejection / Nonrejection
Nonrejection
IEC Operating Fuse Class
gG, gL
Equivalent Series
5SB2, D27
Element
Single
Class
D
Weight
0.57728 lb
Standards
DIN 49523, IEC 60269
Fuse Speed
Fast Acting
Color Code
Gray
Interrupt Rating - AC
50 kA
Current
16 A

Description

Fuse, 16 A, Non-Indicating, D27 Series, 500 V AC, Not Applicable, Class D, Fast-Acting, Non-Rejection, Body Style Cylindrical, Interrupt Rating 50kA at 500V AC, Fuse Size 2 in L x 27/32 in dia, Length 2 in, Diameter 27/32 in, Equivalent Brand and Series Bussmann D27, Siemens 5SB2, Equivalent Series 5SB2, D27, Body Material Ceramic, Single Element, Standards DIN 49523, IEC 60269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.