Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, Fast-Acting, 63A, 500V AC, 50kA at 500V AC

  • Mfr # 63D33Q

  • Zoro # G3020501


product price: $14.09
/ea

Key Features

Series
D33
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63D33Q
Zoro #
G3020501
UPC #
051712836456
Country of Origin
Hungary

Dimensions

Diameter
1/16 in
Length
2 in
Class D Fuse Size
DIII
Cap Diameter
25/32"
Length (Straight Wireway)
2 in
Overall Diameter
0.0625 in
Overall Length
2 in

Details

Series
D33
Speed
Fast-Acting
Amps
63A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann D33, Siemens 5SB4
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Rejection / Nonrejection
Nonrejection
IEC Operating Fuse Class
gG, gL
Standards
DIN 49537, IEC 60269
Equivalent Series
5SB4, D33
Weight
50 g
Element
Single
Class
D
Fuse Speed
Fast Acting
Color Code
Copper
Interrupt Rating - AC
50 kA
Current
63 A

Description

Fuse, 63 A, Non-Indicating, D33 Series, 500 V AC, Not Applicable, Class D, Fast-Acting, Non-Rejection, Body Style Cylindrical, Interrupt Rating 50kA at 500V AC, Fuse Size 2 in L x 1/16 in dia, Length 2 in, Diameter 1/16 in, Equivalent Brand and Series Bussmann D33, Siemens 5SB4, Equivalent Series 5SB4, D33, Body Material Ceramic, Single Element, Standards DIN 49537, IEC 60269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.