This item is Discontinued.
This item is Discontinued.
Ceramic Fuse, GDA Series, Fast-Acting, 0.8A, 250V AC, Non-Indicating (Discontinued)
Mfr #
BK/GDA-800MA
Zoro #
G605879589
UPC # 51712431514
Country of Origin China
Category Ceramic Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BK/GDA-800MA
Zoro #
G605879589
UPC #
51712431514
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GDA
Speed
Fast-Acting
Amps
0.8A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Weight
0.003 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.