Ceramic Fuse, M14 Series, Time-Delay, 200A, 600V AC, 200kA at 250V DC, 200kA at 600V AC

  • Mfr # 200M14C

  • Zoro # G2583631


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Series
M14
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200M14C
Zoro #
G2583631
UPC #
051712551168
Country of Origin
United Kingdom

Dimensions

Diameter
38 mm
Length
65 mm
Overall Length
65 mm
Overall Diameter
38 mm

Details

Series
M14
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V DC, 200kA at 600V AC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann M14
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Element
Dual
Class
Not Rated
Standards
CE, CSA C22.2 No. 106M1992; BS 88:2, IEC 60269:2
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Equivalent Series
M14
Weight
0.481 lb
Interrupt Rating - DC
200 kA
Current
200 A
Interrupt Rating - AC
200 kA

Description

Fuse, 200 A, Non-Indicating, M14 Series, 600 V AC, 250 V DC, Class Not Class Rated, Time-Delay, Non-Rejection, Body Style Bolt-On, Interrupt Rating 200kA at 250V DC, 200kA at 600V AC, Fuse Size 65mm L x 38mm dia, Length 65 mm, Width Not Applicable, Depth Not Applicable, Diameter 38 mm, Equivalent Brand and Series Bussmann M14, Equivalent Series M14, Body Material Ceramic, Dual Element, Standards BS 88:2, CE, CSA C22.2 No. 106M1992, IEC 60269:2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.