Zoro Homepage

Ceramic Fuse, Time-Delay, 100A, 500V AC, 50kA at 500V AC

  • Mfr # 100D125

  • Zoro # G3019950


product price: $56.25
/ea
Sold in multiples of 3 for $168.75

Key Features

Series
D125
Speed
Time-Delay
Amps
100A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100D125
Zoro #
G3019950
UPC #
051712830249
Country of Origin
Hungary

Dimensions

Diameter
1-1/3 in
Length
2-1/4 in
Class D Fuse Size
DIV
Cap Diameter
9/32"
Overall Length
2.25 in
Overall Diameter
1.3333 in

Details

Series
D125
Speed
Time-Delay
Amps
100A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann D125, Siemens 5SC2
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Element
Dual
Standards
DIN 49515, IEC 60269
Class
D
Color Code
Red
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IEC Operating Fuse Class
gG, gL
Equivalent Series
5SC2, D125
Weight
115.3 g
Mounting
Holder
Current
100 A
Interrupt Rating - AC
50 kA

Description

Fuse, 100 A, Non-Indicating, D125 Series, 500 V AC, Not Applicable, Class D, Time-Delay, Non-Rejection, Body Style Cylindrical, Interrupt Rating 50kA at 500V AC, Fuse Size 2-1/4 in L x 1-1/3 in dia, Length 2 1/4 in, Diameter 1 1/3 in, Equivalent Brand and Series Bussmann D125, Siemens 5SC2, Equivalent Series 5SC2, D125, Body Material Ceramic, Dual Element, Standards DIN 49515, IEC 60269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.