Zoro Homepage

Ceramic Fuse, Time-Delay, 10A, 500V AC, 50kA at 500V AC

  • Mfr # 10D16

  • Zoro # G4379733


product price: $19.35
/ea

Key Features

Series
D16
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D16
Zoro #
G4379733
UPC #
051712830362
Country of Origin
Hungary

Dimensions

Diameter
1/2 in
Length
2 in
Cap Diameter
5/16"
Class D Fuse Size
DI
Overall Length
2 in
Overall Diameter
0.5 in

Details

Series
D16
Speed
Time-Delay
Amps
10A
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann D16, Siemens 5SA2
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Class
D
Standards
DIN 49516, IEC 60269
Element
Dual
Color Code
Red
IEC Operating Fuse Class
gG, gL
Equivalent Series
5SA2, D16
Weight
13.3 g
Interrupt Rating - AC
50 kA
Current
10 A

Description

Fuse, 10 A, Non-Indicating, D16 Series, 500 V AC, Not Applicable, Class D, Time-Delay, Non-Rejection, Body Style Cylindrical, Interrupt Rating 50kA at 500V AC, Fuse Size 2 in L x 1/2 in dia, Length 2 in, Diameter 1/2 in, Equivalent Brand and Series Bussmann D16, Siemens 5SA2, Equivalent Series 5SA2, D16, Body Material Ceramic, Dual Element, Standards DIN 49516, IEC 60269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.