Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, Time-Delay, 2A, 50kA at 5500V AC

  • Mfr # 5.5ABWNA2E

  • Zoro # G2539022


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Series
ABWNA
Speed
Time-Delay
AC Voltage Rating
5500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 5500V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.5ABWNA2E
Zoro #
G2539022
UPC #
051712835879
Country of Origin
India

Dimensions

Diameter
1 in
Length
5-19/32 in
Overall Length
5 19/32 in
Overall Diameter
1 in

Details

Series
ABWNA
Speed
Time-Delay
Amps
2A
AC Voltage Rating
5500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 5500V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABWNA
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Standards
IEC 282-1
Class
E-Rated
Element
Single
Equivalent Series
ABWNA
Interrupt Rating - AC
50 kA
Current
2 A

Description

Medium Voltage Fuse, 2 A, 5.5 kV AC, Not Applicable, Class E-Rated, ABWNA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA at 5500V AC, Fuse Size 5-19/32 in L x 1 in dia, Length 5 19/32 in, Diameter 1 in, Equivalent Brand and Series Bussmann ABWNA, Equivalent Series ABWNA, Body Material Ceramic, Single Element, Standards IEC 282-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.