Circuit Limiter Fuse, ANL Series, 175A, Fast-Acting, 32V AC, Bolt-On

  • Mfr # ANL-175

  • Zoro # G2789902


product price: $53.35
/ea

Key Features

Series
ANL
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
80V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANL-175
Zoro #
G2789902
UPC #
051712706155
Country of Origin
Mexico

Dimensions

Diameter
7/8 in
Length
3-3/16 in
Overall Length
3 3/16 in
Overall Diameter
7/8 in

Details

Item
Circuit Limiter Fuse
Series
ANL
Amps
175A
Speed
Fast-Acting
AC Voltage Rating
32V AC
DC Voltage Rating
80V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
2.7kA at 80V DC, 6kA at 32V AC
Body Material
Glass
Equivalent Brand and Series
Bussmann ANL, Littelfuse CNL, Mersen CNL
Equivalent Series
ANL, CNL
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CSA Certification Class 1422-30, SAE J1171, UL Guide JFHR2
Element
Single
Compatible Fuse Block Series
4164
Weight
0.3 lb
Connection Type
Blade End x Blade End
Brand
EATON BUSSMANN
Current
175 A
Interrupt Rating - AC
6 kA
Interrupt Rating - DC
2.7 kA

Description

Forklift Limiter Fuse, 175 A, 32 V AC, 80 V DC, ANL Series, Indicating, Time-Delay, Body Style Bolt-On, Non-Rejection, Interrupt Rating 2.7kA at 80V DC, 6kA at 32V AC, Fuse Size 3-3/16 in L x 7/8 in dia, Length 3 3/16 in, Width Not Applicable, Depth Not Applicable, Diameter 7/8 in, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Compatible Fuse Block Series 4164, Body Material Glass, Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.