Shop EATON BUSSMANN
See all product information
Create Account
Class J Fuse, 200A, 300kA/600Vac, 100kA/300Vdc
- Mfr # LPJ-200SP
- Zoro # G723560864
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Amps
200 A
DC Voltage Rating
300V DC
AC Voltage Rating
600V AC
Standards
CE Marked RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPJ-200SP
- Zoro #
- G723560864
- UPC #
- 51712523455
- Country of Origin
- Unknown
Details
- Amps
- 200 A
- DC Voltage Rating
- 300V DC
- AC Voltage Rating
- 600V AC
- Item
- Cartridge Fuses
- Standards
- CE Marked RoHS Compliant
Description
Eaton Bussmann Series Class J fuse, LPJ, time-delay, dual-element current limiting fuse, 200 A, non-idicating fuse, interrupting rating of 300 kA at 600 Vac and 100 kA at 300 Vdc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.