Shop EATON BUSSMANN
See all product information
Create Account
Class RK5 Fuse, 5A, 200kA at 600Vac, 20kA at 300Vdc
- Mfr # FRS-R-5
- Zoro # G423560416
product price:Â
$
49.89
/ea
Key Features
DC Voltage Rating
300 VDC
Standards
CE Marked
AC Voltage Rating
600 VAC
Length
5 in
Amps
5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRS-R-5
- Zoro #
- G423560416
- UPC #
- 51712508223
- Country of Origin
- Unknown
Dimensions
- Length
- 5 in
Details
- DC Voltage Rating
- 300 VDC
- Standards
- CE Marked
- Item
- Cartridge Fuses
- AC Voltage Rating
- 600 VAC
- Amps
- 5 A
Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 5 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 300 Vdc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov