Cooper Buss Fuse Holder
- Mfr # HEB-BB
- Zoro # G923561067
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Lineside: Copper crimp #6; (2) #10 Loadside: Copper crimp #6; (2) #10
Amp Range
30 A
Voltage Rating
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEB-BB
- Zoro #
- G923561067
- UPC #
- 51712718264
- Country of Origin
- Unknown
Details
- Connector Type
- Lineside: Copper crimp #6; (2) #10 Loadside: Copper crimp #6; (2) #10
- Amp Range
- 30 A
- Item
- Fuse Holders
- Voltage Rating
- 600V
Description
Eaton Bussmann series HEB inline fuse holder, 30 A, Single-pole, 200 kA, Loadside: Copper crimp #6; (2) #10, Lineside: Copper crimp #6; (2) #10, 200 kAIC, 600 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.