
Cooper Bussmann ATM-FMX-EK FMX Emergency Fuse Kit; 30 Piece
Mfr # 157643
Zoro # G604087299
product price:Â $56.45
/eaKey Features
Total Number of Fuses Included
30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
157643
Zoro #
G604087299
UPC #
-
Country of Origin
United States
Details
Item
Automotive Fuse Kit
Total Number of Fuses Included
30
Description
Features
- 30 piece.
- Atm, Fmx emergency fuse kit.
- Includes 5 of each - Atm-10, 15, 20, 25 & 30a.
- 1 each - Fmx-20, 30, 40, & 50a & ft-3 fuse tester/puller.
- Dimension - 5.5 x 5.88 x 1.13 in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.