Zoro Homepage

Cooper Bussmann BP-MAX-30-RP 30A Maxi Blade Fuse

  • Mfr # 157679

  • Zoro # G804087334


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157679
Zoro #
G804087334
UPC #
-
Country of Origin
United States

Description

Features
  • 30A Maxi Blade Fuse.
  • Used To Protect Circuits In The Wiring Harness.
  • Usually Found Under The Hood.
  • In A Fuse Panel Or Supplementary Panel Near The Battery.
  • <
  • Case of 5.
  • Dimension - 3 L x 2.75 W x 0.38 H in.
  • Item Weight - 0.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.