Cutout Link, Fast-Acting, K Link Type, Removable
- Mfr # FL3K100
- Zoro # G3018605
product price:Â
$
85.99
/ea
Key Features
Series
FL3
Speed
Fast-Acting
AC Voltage Rating
27,000 V AC
Body Style
Pin
Visual Indication
Non Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL3K100
- Zoro #
- G3018605
- UPC #
- 051712145886
- Country of Origin
- Mexico
- Item
- Cutout Link
- Series
- FL3
- Amps
- 100A
- Speed
- Fast-Acting
- AC Voltage Rating
- 27,000 V AC
- Body Style
- Pin
- Visual Indication
- Non Indicating
- Interrupt Rating
- 100 kAIC
- Link Type
- K
- Button-Head Type
- Removable
- Equivalent Brand and Series
- Bussmann FL3
- Equivalent Series
- FL3
- Fuse Amps
- 100A
- Element Material
- Tin
- For Use With
- Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links
- Standards
- EEI-NEMA
- Element
- Single
- Type
- Fast-acting, EEI-NEMA
- Certifications
- IEC Rated
- Amperage Rating
- 100 A
- Application
- Medium voltage fused cutouts
- Compatible Product Type
- Medium Voltage Fuses
- Current
- 100 A
Dimensions
- Length
- 23 in
- Product Height
- .75 in
- Product Width
- .75 in
- Product Length/Depth
- 24 in
- Overall Length
- 23 in
- Wire Rope Length
- 23 in
Description
Cutout Link, Series FL3, Link Type K, 100 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Removable Button-Head Type, For Use With Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL3, Equivalent Series FL3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.