Cutout Link, Fast-Acting, N Link Type, Nonremovable
Mfr # FL11N150
Zoro # G3018718
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Series
FL11
Amps
150A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL11N150
Zoro #
G3018718
UPC #
051712125482
Country of Origin
United States
Dimensions
Length
23 in
Height
23 IN
Width
.75 IN
Overall Length
23 in
Details
Item
Cutout Link
Series
FL11
Amps
150A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
N
Button-Head Type
Nonremovable
Equivalent Brand and Series
Bussmann FL11
Equivalent Series
FL11
Fuse Amps
150A
For Use With
Standard Medium Voltage Fused Cutouts Rated to 27kV
Standards
EEI-NEMA
Element Material
Tin
Element
Single
Application
Medium voltage fused cutouts
Type
N
Current
150 A
Compatible Product Type
Standard Medium Voltage Fuses
Description
Cutout Link, Series FL11, Link Type N, 150 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.