Cutout Link, Fast-Acting, N Link Type, Nonremovable
Mfr # FL11N25
Zoro # G3019269
product price: $41.35
/eaKey Features
Series
FL11
Amps
25A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL11N25
Zoro #
G3019269
UPC #
051712125390
Country of Origin
Mexico
Dimensions
Length
23 in
Height
23 IN
Width
.75 IN
Overall Length
23 in
Details
Item
Cutout Link
Series
FL11
Amps
25A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
N
Button-Head Type
Nonremovable
Equivalent Brand and Series
Bussmann FL11
Equivalent Series
FL11
For Use With
Standard Medium Voltage Fused Cutouts Rated to 27kV
Fuse Amps
25A
Element Material
Tin
Standards
EEI-NEMA
Element
Single
Application
Medium voltage fused cutouts
Type
N
Compatible Product Type
Standard Medium Voltage Fuses
Current
25 A
Description
Cutout Link, Series FL11, Link Type N, 25 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.