Disconnect Switches, 61 to 100A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug

  • Mfr # CCP2-2-100CF

  • Zoro # G4379602


product price:  $278.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Amp Range
61 to 100A
Voltage Rating
600V AC/125V DC
Number of Poles
2
Connector Type
Box Lug
Fits Fuse Type
Class J Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCP2-2-100CF
Zoro #
G4379602
UPC #
51712709316
Country of Origin
China

Dimensions

Width
2 in
Depth
4.50"
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
Height
3 in
Length
5.80 in
For Fuse Size
3 in L x 1 in W x 1-1/4 in dia
Overall Length
5.8 in
Overall Height
3.9 in
For Fuse Width
1 in
Overall Width
2 in
For Fuse Length
3 in
Wire Size - Maximum
4 AWG
Wire Size - Minimum
18 AWG

Details

Item
Disconnect Switches
Amp Range
61 to 100A
Voltage Rating
600V AC/125V DC
Number of Poles
2
Connector Type
Box Lug
Fits Fuse Type
Class J Fuse
Interrupt Rating
200kA at 600VAC
For Use With
35mm
Pieces per Foot
6
Amps
100
AC Voltage Rating
600 V AC
Features
Finger Safe
Standards
CE, CSA, cULus, RoHS, UL Listed
Series
CCP2
Fuse UL Class
J
Visual Indication
Non-Indicating
Mounting Style
DIN-Rail
Fuse Block Design
Finger-Safe
Wire Range
18 AWG to 4 AWG
Fuse Type
CUBEFuse
Product Type
Finger-Safe Fuse Block with Disconnect Switch
Includes Auxiliary Contact
No
Includes Communication Feature
No
Frequency Range (Hz)
50/60 Hz
Weight
1.04 lb
Short Circuit Current (KA)
200 kA
Max. Voltage
600V AC/125V DC
Fits Fuse Block Style
Rejection
For Fuse Class
J
Max. Amps
100A
Fuse Block Style
Rejection
Current - Minimum
61 A
Current - Maximum
100 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 61 to 100 A, Number of Poles 2, 600V AC, For Fuse Size 3 in L x 1 in W x 1-1/4 in D, Compatible Fuse Series TCF, Series CCP, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Connector Type Box Lug, Height 3 in, Width 2 in, Standards CE, CSA, cULus, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.