Eaton Bussmann

Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type


product price: $51.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amp Range 30A
  • Voltage Rating 347V AC
  • Connector Type Box Lug
  • Fits Fuse Type Class CC Fuse
  • Number of Poles 1
See all product information

Product Information

Dimensions

Height 3.10 in
Min. Wire Size 18 AWG
Width 0.70 in
Max. Wire Size 4 AWG
Depth 3.70"
For Fuse Size 1-1/2 in L x 13/32 in dia

Details

Item Disconnect Switches
Amp Range 30A
Voltage Rating 347V AC
Connector Type Box Lug
Fits Fuse Type Class CC Fuse
Number of Poles 1
Interrupt Rating 200kA at 600VAC
Pieces per Foot 17
Amps 30
For Use With 35mm
Series CCP2
Wire Range 18 AWG to 4 AWG
Fuse UL Class CC
Fuse Block Design Finger-Safe
Visual Indication Indicating
Mounting Style DIN Rail
Product Type Finger-Safe Fuse Block with Disconnect Switch
Includes Auxiliary Contact No
Includes Communication Feature No
Weight 2.156 LB
Max. Amps 30A
Max. Voltage 347V AC
For Fuse Class CC
Fits Fuse Block Style Rejection

Description

Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Box Lug, Amp Range 0 to 30 A, Fits Fuse Type Class CC, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Rejection, Height 3.1 in, Mounting Style DIN Rail, Number of Poles 1, Visual Indication Indicating, Voltage Rating 600V AC, Width 0.7 in, Wire Range 18 to 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.