
Distribution Fuses, 10PK
Mfr # GMT-1/2A
Zoro # G016552217
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
Key Features
Current Rating
1/2 A
DC Voltage Rating
60 VDC
Interrupt Rating
450 A at 60 VDC, 300 A at 125 VAC
AC Voltage Rating
120 VAC
Characteristics
Fast Acting, Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMT-1/2A
Zoro #
G016552217
UPC #
51712576703
Country of Origin
Mexico
Dimensions
Length
0.78 in
Details
Current Rating
1/2 A
DC Voltage Rating
60 VDC
Interrupt Rating
450 A at 60 VDC, 300 A at 125 VAC
AC Voltage Rating
120 VAC
Characteristics
Fast Acting, Indicating
Series
GMT
Standards
UL, CE
Description
0.78in L, 120 VAC, 60 VDC, 1/2 A, Red, Tin Plated Beryllium Copper Terminal, Thermoplastic Body, Fast Acting, Non-Indicating, Telecommunication Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.