Zoro Homepage

Distribution Fuses, 10PK

  • Mfr # GMT-1/4A

  • Zoro # G316552184


product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120 VAC
DC Voltage Rating
60 VDC
Interrupt Rating
450 A at 60 VDC, 300 A at 125 VAC
Length
0.78 in
Current Rating
1/4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMT-1/4A
Zoro #
G316552184
UPC #
51712576697
Country of Origin
Mexico

Dimensions

Length
0.78 in

Details

AC Voltage Rating
120 VAC
DC Voltage Rating
60 VDC
Interrupt Rating
450 A at 60 VDC, 300 A at 125 VAC
Current Rating
1/4 A
Characteristics
Fast Acting, Indicating
Standards
UL, CE
Series
GMT

Description

0.78in L, 125 VAC, 60 VDC, 1/4 A, Violet, Tin Plated Beryllium Copper Terminal, Thermoplastic Body, Fast Acting, Non-Indicating, Telecommunication Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.