Zoro Homepage

Distribution Fuses, 10PK

  • Mfr # GMT-18/100A

  • Zoro # G616552266


product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns

Key Features

Current Rating
18/100 A
AC Voltage Rating
120 VAC
Length
0.78 in
Interrupt Rating
450 A at 60 VDC, 300 A at 125 VAC
Series
GMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMT-18/100A
Zoro #
G616552266
UPC #
51712576680
Country of Origin
Mexico

Dimensions

Length
0.78 in

Details

Current Rating
18/100 A
AC Voltage Rating
120 VAC
Interrupt Rating
450 A at 60 VDC, 300 A at 125 VAC
Series
GMT
Characteristics
Fast Acting, Indicating
Standards
UL, CE
DC Voltage Rating
60 VDC

Description

0.62in x 0.78in, 125 VAC, 60 VDC, 18/100 A, 450 A at 60 VDC, 300 A at 125 VAC, Yellow, Thermosplastic, Tin-Plated Beryllium Copper Terminal, Fast Acting, Indicating, Telecommunication Fuse 100 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.