Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Fuses

  • Mfr # C22G63

  • Zoro # G216552260


product price: $24.99
/ea

Key Features

Characteristics
gG/gL
Interrupt Rating
80 kA
AC Voltage Rating
690 VAC
Series
C22G
Standards
CE, IEC 60269, VDE, GOST-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22G63
Zoro #
G216552260
UPC #
5171275449
Country of Origin
Mexico

Dimensions

Size
22 mm W x 58 mm H

Details

Characteristics
gG/gL
Interrupt Rating
80 kA
AC Voltage Rating
690 VAC
Series
C22G
Standards
CE, IEC 60269, VDE, GOST-R
Current Rating
63 A

Description

22 MM x 58 MM, 690 VAC, 63 A, 80 kA, Ceramic, Silver Plated Copper Endcap, Ferrule Terminal, Class gG/gL, Cylindrical Fuse Link 10 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.