Distribution Fuses
- Mfr # FWH5-015A6F
- Zoro # G816552615
product price:Â
$
28.55
/ea
Key Features
Series
FWH
AC Voltage Rating
500V AC
Interrupt Rating
50 kA (AC)
Length
1-1/4 in
Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWH5-015A6F
- Zoro #
- G816552615
- UPC #
- 5171253194
- Country of Origin
- Mexico
Dimensions
- Length
- 1-1/4 in
- Diameter
- 1/4 in
Details
- Series
- FWH
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 50 kA (AC)
- Item
- UL Class Fuse
- Terminal Type
- Ferrule
- Characteristics
- High Speed
- Current Rating
- 15 A
- Standards
- UL, CE
Description
1/4in x 1-1/4in, 500 VAC, 15 A, 50 kA, Ferrule Terminal, Class aR, High Speed, Cylindrical Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.