
Distribution Fuses
Mfr # KBC-250
Zoro # G814797698
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600 VAC
Standards
UL, CE
Fuse Type
Round
Features
High Speed
Series
KBC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBC-250
Zoro #
G814797698
UPC #
5171249250
Country of Origin
Mexico
Dimensions
Length
5.13 in
Details
Voltage Rating
600 VAC
Standards
UL, CE
Fuse Type
Round
Features
High Speed
Series
KBC
Max. Amps
250 A
Description
1.5in x 5.13in, 600 VAC, 250 A, 200 kA Interrupt Rating, Blade Terminal, High Speed, Bolted Tag, Flush End, North American Fuse 1 per Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.