Division Series 25X Mid-Range Circuit Breaker
Mfr # CB255-50
Zoro # G315695431
product price: $50.79
/eaKey Features
Depth
1.5 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB255-50
Zoro #
G315695431
UPC #
51712629263
Country of Origin
Mexico
Dimensions
Depth
1.5 in
Details
Item
Circuit Breaker
Color
Black
Material
Plastic
Description
Bussmann Division CB255-50 Series 25X Mid-Range Circuit Breaker. The Series 25X Mid-Range Circuit Breakers feature an auto, manual and modified reset and is a single pole thermal type breaker. 10-50A, 32Vdc. Refer to manufacturer recommendations to ensure a proper fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.